For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc Pro HD continuous
PRO HD diamond discs have an excellent durability, speed and cutting power ratio, providing good performance.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent service life, speed and cutting power ratio.
- Made with a steel core and a hole saw formed by a metal band balanced with high-quality diamonds.
- 10 mm cutting segment
Provides high stability and safety when cutting.
- Has a strong, high-quality steel core.
- Manufactured under the EN 13236 standard stipulating the safety requirements for super-abrasive products.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.
Designed to be used in portable, electric and pneumatic machines to cut granite, marble, travertine and stone in general.
Follow the assembly instructions and disc adjustment according to the specifications in the manufacturer's manual for the machine. Use water to cool while cutting and obtain better disc performance and durability. The diamond discs can be used without water; however, this will shorten their service life. We always recommend that they be used with water to cool while cutting. Make straight cuts without excessive pressure and within the rpm limit. Always respect the hardness of the material you are cutting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!